Small Basin Rack for Miseno MSS3219SR6040 Kitchen Sink in Stainless Steel
Small Basin Rack for Miseno MSS3219SR6040 Kitchen Sink in Stainless Steel
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- Miseno MSS3219SR6040 Kitchen Sink
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- IAPMO Listed:
- No
- Material:
- Stainless Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 781889317235