Square Wall Supply Elbow in Flat Black
Square Wall Supply Elbow in Flat Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24.00-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1, ASME A112.18.1-2018
- Application:
- Residential
- CSA Certified:
- CSA B125.1-18
- Color Finish Category:
- Blacks
- Color Finish Name:
- Flat Black
- Depth:
- 1-5/16 in
- End Connection 1:
- NPSM
- End Connections:
- NPSM
- Faucet Part Type:
- Elbow
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Height:
- 2-3/8 in
- IAPMO Listed:
- Yes
- Installation Type:
- Wall Mount
- MA Approved:
- Yes
- Material:
- Brass
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 781889676332
- Width:
- 2 in