Tub Spout in Flat Black
Tub Spout in Flat Black
Package Quantity Info:
Each: 1 Inner Pack: 40-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Documents
Specifications
- ASME:
- ASME A112.18.1-2018
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1-18
- MA Approved:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Type:
- MNOTSND200FB
- UPC:
- 781889732038