This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Flat Black

Miseno

Two Handle Widespread Bathroom Sink Faucet in Flat Black

  • Fast #
  • Part #MNO441LFB
  • Item #10400475
  • Manufacturer Part #MNO441LFB
3.6 out of 5 Customer Rating
Brand image
Miseno

Two Handle Widespread Bathroom Sink Faucet in Flat Black

  • Fast #
  • Part #MNO441LFB
  • Item #10400475
  • Manufacturer Part #MNO441LFB
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Flat Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 120
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Cartridge
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
Bathroom Faucet Type:
Widespread
CARB OTC LEED Compliant:
Yes
CEC Compliant:
For Sale in CA
Color Finish Category:
Blacks
Color Finish Name:
Flat Black
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Number of Handles:
Two Handle
Origin:
Global
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
781889986417
WaterSense Labeled:
Yes