Vessal Filler Bathroom Sink in Polished Chrome
Vessal Filler Bathroom Sink in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 6-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Specifications
- ASME:
- ASME A112.18.1
- Bathroom Faucet Type:
- Vessel Filler
- CSA Certified:
- CSA B125.1
- Color Finish Name:
- Chrome
- Type:
- MNO5882RCP
- UPC:
- 781889380628