59-3/4 x 32-1/10 in. Cast Acrylic and Reinforced Fiberglass Rectangle Skirted 3-Wall Alcove Bathtub with Left Drain in White
Vitality 59-3/4 x 32-1/10 in. Cast Acrylic and Reinforced Fiberglass Rectangle Skirted 3-Wall Alcove Bathtub with Left Drain in White
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Basin Depth:
- 17
- Bathtub Shape:
- Rectangle
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5-17
- Capacity:
- 62 gal
- Collection:
- Vitality
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Configuration:
- Soaker
- Depth:
- 17
- Drain Included:
- Yes
- Drain Location:
- Left
- GSA Approved:
- No
- Height:
- 18
- IAPMO Listed:
- Yes
- Installation Type:
- 3 Wall Alcove
- Length:
- 59-3/4
- Material:
- Fiberglass
- Number of Occupants:
- 1
- Proposition 65:
- WARNING: Cancer - www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 781889313152
- Width:
- 32-1/10