This product requires certification to purchase.

59-3/4 x 32-1/10 in. Cast Acrylic and Reinforced Fiberglass Rectangle Skirted 3-Wall Alcove Bathtub with Right Drain in White

Miseno

Vitality 59-3/4 x 32-1/10 in. Cast Acrylic and Reinforced Fiberglass Rectangle Skirted 3-Wall Alcove Bathtub with Right Drain in White

  • Fast #
  • Part #MNO3260WASRWH
  • Item #7175397
  • Manufacturer Part #T3260WSKR
3.6 out of 5 Customer Rating
Brand image
Miseno

Vitality 59-3/4 x 32-1/10 in. Cast Acrylic and Reinforced Fiberglass Rectangle Skirted 3-Wall Alcove Bathtub with Right Drain in White

  • Fast #
  • Part #MNO3260WASRWH
  • Item #7175397
  • Manufacturer Part #T3260WSKR
3.6 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Basin Depth:
17 in
Bathtub Shape:
Rectangle
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.5-17
Capacity:
62 gal
Collection:
Vitality
Color Finish Category:
Whites
Color Finish Name:
White
Configuration:
Soaker
Depth:
17 in
Drain Included:
Yes
Drain Location:
Right
GSA Approved:
No
Height:
18 in
IAPMO Listed:
Yes
Installation Type:
3 Wall Alcove
Length:
59-3/4 in
Material:
Fiberglass
Number of Occupants:
1
Proposition 65:
WARNING: Cancer - www.P65Warnings.ca.gov
UL Listed:
No
UPC:
781889313657
Width:
32-1/10 in