This product requires certification to purchase.

Wall Sconce in Brushed Nickel with Oil Rubbed Bronze

Miseno

Wall Sconce in Brushed Nickel with Oil Rubbed Bronze

  • Fast #
  • Part #FLWL100BNORB
  • Item #9211703
  • Manufacturer Part #FLWL100BNORB
5 out of 5 Customer Rating
Brand image
Miseno

Wall Sconce in Brushed Nickel with Oil Rubbed Bronze

  • Fast #
  • Part #FLWL100BNORB
  • Item #9211703
  • Manufacturer Part #FLWL100BNORB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 180
Discontinued
Looking for compatible parts?

Product Details

Product Description
  • Backplate Dimensions: 5-3/8" H x 4-3/4" W
  • 1 year Manufacturer Warranty
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Height
8-1/8 in
Weight
2.05 lb
Width
7-7/8 in
Characteristics & Features
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel, Oil Rubbed Bronze
Dimmable
No
Glass Type
Satin Etched
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Material
Steel, Glass
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Electrical & Operational Information
Volts
120V
Watts
100 W
Warranty & Product Information
ADA Compliant
Yes
CSA Certified
CSA-C22.2 NO. 250.0
ETL Listed
No
UL Listed
UL 1598
UPC
781889605387