6 in. Clamp Clay 45 Degree Bend

You last purchased this on
 
Mission Clay

6 in. Clamp Clay 45 Degree Bend

This product requires certification to purchase.
Brand image
You last purchased this on
 
Mission Clay

6 in. Clamp Clay 45 Degree Bend

  • Fast #
  • Part #MM10680610
  • Item #1264848
  • Manufacturer Part #M106-8061-0
4 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Elbow Degree:
45 DD
End Connection 1:
Clamp
End Connection 2:
Clamp
End Connections:
Clamp
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Sizes:
6 in
Fitting Type:
Bend, Straight
Material:
Clay