6 in. Female Saddle Clay Wye with Flange
Band-Seal® 6 in. Female Saddle Clay Wye with Flange
Package Quantity Info:
Each: 1 Inner Pack: 1All Sizes
Product Details
Product Details
Documents
Specifications
- Collection:
- Band-Seal®
- End Connection 1:
- Female
- End Connection 2:
- Female
- End Connection 3:
- Female
- End Connections:
- Female
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Size 3:
- 6 in
- Fitting Sizes:
- 6 in
- Fitting Type:
- Saddle, Straight, Wye
- Material:
- Clay