This product requires certification to purchase.

1-1/2 in. Cast Iron x Copper Coupling

Mission Rubber

Band-Seal® CK Series 1-1/2 in. Cast Iron x Copper Coupling

  • Fast #
  • Part #MCK115
  • Item #104894
  • Manufacturer Part #CK115
5 out of 5 Customer Rating
Brand image
Mission Rubber

Band-Seal® CK Series 1-1/2 in. Cast Iron x Copper Coupling

  • Fast #
  • Part #MCK115
  • Item #104894
  • Manufacturer Part #CK115
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Shielded transition couplings join similar and dissimilar pipe sizes and pipe materials sizes 3/4" to 8" make almost any connection
  • Resists shear forces while maintaining alignment
  • Corrosion-resistant 300 series stainless steel components
  • Creates a rigid, durable, long lasting joint
  • Internal rubber sleeve reduces noise and vibration
  • Easy to assemble, disassemble and reuse
  • Neoprene rubber sleeve conforms to ASTM C 564
  • Requires Certification

Specifications

ASTM:
ASTM A-240M, ASTM A-240, ASTM C-1460, ASTM C-564, ASTM D-2240, ASTM D-395, ASTM D-412, ASTM D-471, ASTM D-573, ASTM D-624
CSA Certified:
CSA B602
Collection:
Band-Seal® CK Series
End Connection 1:
No Hub
End Connection 2:
Sweat
End Connections:
No Hub x Sweat
Fitting Size 1:
1-1/2
Fitting Size 2:
1-1/2
Fitting Sizes:
1-1/2 in
Fitting Type:
Coupling, Straight
Length:
2-3/25
Material:
Cast Iron, Rubber, Plastic, Stainless Steel
Material Type:
301, Elastomer, PVC
Origin:
Domestic
UPC:
016846085309
Width:
7-3/4