1-1/2 in. Slip Rubber End Cap
1-1/2 in. Slip Rubber End Cap
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- Strong X-Brace -Molded "X" braces end cap against head pressures encountered in testing. Axially tapered design distributes and dissipates internal stresses
- Tough and Reusable - Fast and easy to use over and over, and withstands rough field handling
- 300 Series stainless steel clamp may be tightened or loosened in seconds with a screwdriver or wrench
- Needs no Plastic liner - so strong it doesn't need the usual reinforcing Plastic disk or liner
- So easy to put on and take off that it makes an ideal permanent clean-out. Perfect protection against entry of dirt into pipe plus resists water and ozone
- Tight-fitting Internal Cone - Creates wedge against pipe inside, balancing outward strains against the restricting exterior steel band
Specifications
- End Connection 1:
- Slip
- End Connections:
- Slip
- Fitting Size 1:
- 1-1/2
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Straight
- Material:
- Rubber
- UPC:
- 016846070114