This product requires certification to purchase.

1-1/2 in. Sweat Copper Coupling

Mission Rubber

1-1/2 in. Sweat Copper Coupling

  • Fast #
  • Part #MK150
  • Item #235694
  • Manufacturer Part #K150
5 out of 5 Customer Rating
Brand image
Mission Rubber

1-1/2 in. Sweat Copper Coupling

  • Fast #
  • Part #MK150
  • Item #235694
  • Manufacturer Part #K150
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Shielded transition couplings join similar and dissimilar pipe sizes and pipe materials sizes 3/4" to 8" make almost any connection
  • Resists shear forces while maintaining alignment
  • Corrosion-resistant 300 series Stainless Steel components
  • Creates a rigid, durable, long lasting joint
  • Internal Rubber sleeve reduces noise and vibration
  • Easy to assemble, disassemble and reuse
  • Neoprene Rubber sleeve conforms to ASTM C 564
  • Requires Certification

Specifications

ASTM:
ASTM A-240, ASTM A-240M 2006, ASTM C-1460, ASTM C-564
Clean Bagged:
No
End Connection 1:
Female Sweat
End Connection 2:
Female Sweat
End Connections:
Female Sweat
FM Approved:
No
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Coupling
IAPMO Listed:
No
Material:
Copper
NSF Certified:
No
UL Listed:
No
UPC:
016846086214
Weight:
6 lb