This product requires certification to purchase.

1 in. PVC Coupling

Mission Rubber

1 in. PVC Coupling

  • Fast #
  • Part #MP100
  • Item #516847
  • Manufacturer Part #P100
5 out of 5 Customer Rating
Brand image
Mission Rubber

1 in. PVC Coupling

  • Fast #
  • Part #MP100
  • Item #516847
  • Manufacturer Part #P100
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

All Sizes


Product Details

Product Details

  • Shielded transition couplings join similar and dissimilar pipe sizes and pipe materials sizes 3/4" to 8" make almost any connection
  • Resists shear forces while maintaining alignment
  • Corrosion-resistant 300 series stainless steel components
  • Creates a rigid, durable, long lasting joint
  • Internal Rubber sleeve reduces noise and vibration
  • Easy to assemble, disassemble and reuse
  • Neoprene Rubber sleeve conforms to ASTM C 564
  • Requires Certification

Documents


Specifications

Fitting Size 1:
1
Fitting Size 2:
1
Fitting Sizes:
1 in
Fitting Type:
Coupling
Material:
Plastic
Material Type:
PVC
UPC:
016846081479