10 in. Cast Iron and Plastic Flexible Coupling

You last purchased this on
 
Mission Rubber

10 in. Cast Iron and Plastic Flexible Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Mission Rubber

10 in. Cast Iron and Plastic Flexible Coupling

  • Fast #
  • Part #MMR561010
  • Item #454115
  • Manufacturer Part #MR561010
5 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Leakproof seal-inside surfaces of transitional size couplings are stepped to conform better to different pipe sizes
  • Tight fitting - two 300 series Stainless Steel worm drive clamping bands hold pipe ends securely
  • Flexibility-sleeve is manufactured of molded natural and synthetic Rubber
  • Manufactured with natural and synthetic Rubbers conforming to ASTM C 425, ASTM C 1173 and ISO 9002 quality standards
  • 300 series marine grade Stainless Steel conforms to ASTM A 240
  • Withstands tension and compression - blends of natural and synthetic Rubbers permit a substantial degree of distortion without change in basic physical or chemical resistance like other manufacturer's Thermoplastic coupling materials
  • Corrosion resistant - use of Stainless Steel clamping bands are highly effective in a variety of environments
  • Requires Certification

Specifications

ASTM:
ASTM C-425, ASTM C-1173, ASTM A-240
Clean Bagged:
No
End Connection 1:
Clamp
End Connection 2:
Clamp
End Connections:
Clamp
Fitting Size 1:
10 in
Fitting Size 2:
10 in
Fitting Sizes:
10 in
Fitting Type:
Straight
Material:
Stainless Steel, Rubber
Material Type:
300