10 in. No-Hub 304L Stainless Steel Heavy Duty Coupling
10 in. No-Hub 304L Stainless Steel Heavy Duty Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Stronger more uniform sealing capacity - axially slotted clamp bands tighten independently to accommodate most any variances in outside diameters of Cast Iron pipe and fittings being joined
- Greater surface load bearing - wider 304 series Stainless Steel shield accommodates additional sealing clamps to provide for greater load bearing contact
- More effective joint movement restraint - Stainless steel strap bands are 12.5% thicker than on traditional no hub couplings providing a positive seal when properly torqued to 80"/lbs
- Versatile - internal profile of Elastomeric sleeve against intermittent corrugation suits specific performance application of non-potable waste systems
- Higher resistance to shear forces - rugged construction, excellent sealing properties and the arrangement of intermittent corrugations in the outer Stainless Steel band provide resistance to shear forces and help alignment while maintaining flexibility
- Safe and easy to install - flanged gasket helps maintain alignment during installation and tapered ends on shield reduce friction and prevent injury from sharp edges
- Corrosion resistant - 304 series Stainless Steel combined with significant deflection factor makes this coupling highly dependable above and below ground
Specifications
- ASTM:
- ASTM A-240, ASTM C-1540 2002, ASTM C-564 2003
- Application:
- Residential
- CSA Certified:
- CSA 7021 2002
- Clean Bagged:
- No
- End Connection 1:
- No Hub
- End Connection 2:
- No Hub
- End Connections:
- No Hub
- FM Approved:
- No
- Fitting Size 1:
- 10 in
- Fitting Size 2:
- 10 in
- Fitting Sizes:
- 10 in
- Fitting Type:
- Coupling, Straight
- IAPMO Listed -:
- Yes
- Material:
- Stainless Steel
- Material Type:
- 304L
- NSF Certified:
- No
- Schedule Class:
- 80S
- UL Listed:
- No