12 in. Clay x Cast Iron Shielded Coupling
12 in. Clay x Cast Iron Shielded Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Over 33% thicker than the competition
- Sealing o-ring under each sealing clamp band prevent pipe slippage and provide a more positive seal
- Mission's ARC Stainless Steel shear ring is the heaviest in the industry
- 300 series Stainless Steel shear rings with a minimum thickness of 0.012" conform to ASTM A-240
- Nut and bolt clamp design is much stronger than traditional worm drive design
- Molded Rubber sleeve, extruded in larger sizes, conforms to ASTM C-425, ASTM C-1173
- Surgical Grade 316 stainless steel sealing clamps provide the greatest corrosion resistance possible
- Most couplings require no bushings for dissimilar types or sizes of pipe
- 316 series Stainless Steel clamps with nut and bolt takeup are standard and meet all requirements of ASTM A-240
Specifications
- ASTM:
- ASTM C-425, ASTM A-240, ASTM C-1173, ASTM C-1173-06, ASTM A-240M-06
- Clean Bagged:
- No
- End Connection 1:
- Clamp
- End Connection 2:
- Clamp
- End Connections:
- Clamp
- FM Approved:
- No
- Fitting Size 1:
- 12 in
- Fitting Size 2:
- 12 in
- Fitting Sizes:
- 12 in
- Fitting Type:
- Straight
- Material:
- Cast Iron, Clay, Plastic
- Material Type:
- PVC
- NSF Certified:
- No