This product requires certification to purchase.

12 in. No-Hub Heavy Duty Coupling

Mission Rubber

12 in. No-Hub Heavy Duty Coupling

  • Fast #
  • Part #MC1200HW
  • Item #1582362
  • Manufacturer Part #C1200HW
3.4 out of 5 Customer Rating
Brand image
Mission Rubber

12 in. No-Hub Heavy Duty Coupling

  • Fast #
  • Part #MC1200HW
  • Item #1582362
  • Manufacturer Part #C1200HW
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • More effective joint movement restraint - Stainless steel strap bands are 12.5% thicker than on traditional no hub couplings providing a positive seal when properly torqued to 80"/lbs
  • Stronger more uniform sealing capacity - axially slotted clamp bands tighten independently to accommodate most any variances in outside diameters of Cast Iron pipe and fittings being joined
  • Greater surface load bearing - wider 304 series Stainless Steel shield accommodates additional sealing clamps to provide for greater load bearing contact
  • Corrosion resistant - 304 series Stainless Steel combined with significant deflection factor makes this coupling highly dependable above and below ground
  • Safe and easy to install - flanged gasket helps maintain alignment during installation and tapered ends on shield reduce friction and prevent injury from sharp edges
  • Versatile - internal profile of Elastomeric sleeve against intermittent corrugation suits specific performance application of non-potable waste systems
  • Higher resistance to shear forces - rugged construction, excellent sealing properties and the arrangement of intermittent corrugations in the outer Stainless Steel band provide resistance to shear forces and help alignment while maintaining flexibility
  • Requires Certification

Specifications

ASTM:
ASTM C-1540, ASTM C-564, ASTM A-240, ASTM A-240M-06
End Connection 1:
No Hub
End Connection 2:
No Hub
End Connections:
No Hub
Fitting Size 1:
12
Fitting Size 2:
12
Fitting Sizes:
12 in
Fitting Type:
Straight
Material:
Stainless Steel, Rubber
Pressure - Maximum:
1500 psi
UPC:
016846911141