18 in. Concrete x Cast Iron and Plastic Flexible Coupling
18 in. Concrete x Cast Iron and Plastic Flexible Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Mission's ARC Stainless Steel shear ring is the heaviest in the industry
- Over 33% thicker than the competition
- Sealing o-ring under each sealing clamp band prevent pipe slippage and provide a more positive seal
- Most couplings require no bushings for dissimilar types or sizes of pipe
- Surgical Grade 316 stainless steel sealing clamps provide the greatest corrosion resistance possible
- Nut and bolt clamp design is much stronger than traditional worm drive design
- Worm Drive or T-Bolt clamps are available on request
Documents
Specifications
- ASTM:
- ASTM C-425, ASTM C-1173, ASTM A-240
- End Connection 1:
- Clamp
- End Connection 2:
- Clamp
- End Connections:
- Clamp
- FM Approved:
- No
- Fitting Size 1:
- 18 in
- Fitting Size 2:
- 18 in
- Fitting Sizes:
- 18 in
- Fitting Type:
- Straight
- Material:
- Cast Iron, Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- UPC:
- 168469142584