This product requires certification to purchase.

2 in. Cast Iron and Plastic Flexible Coupling

Mission Rubber

Flex-Seal® MR56 Series 2 in. Cast Iron and Plastic Flexible Coupling

  • Fast #
  • Part #MMR5622
  • Item #450621
  • Manufacturer Part #MR5622
3.7 out of 5 Customer Rating
Brand image
Mission Rubber

Flex-Seal® MR56 Series 2 in. Cast Iron and Plastic Flexible Coupling

  • Fast #
  • Part #MMR5622
  • Item #450621
  • Manufacturer Part #MR5622
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Flexibility-sleeve is manufactured of molded natural and synthetic rubber
  • Leakproof seal-inside surfaces of transitional size couplings are stepped to conform better to different pipe sizes
  • Tight fitting-two 300 series stainless steel worm drive clamping bands hold pipe ends securely
  • Corrosion resistant-use of stainless steel clamping bands are highly effective in a variety of environments
  • Withstands tension and compression-blends of natural and synthetic rubbers permit a substantial degree of distortion without change in basic physical or chemical resistance like other manufacturers' thermoplastic coupling materials
  • Manufactured with natural and synthetic rubbers conforming to ASTM C 425, ASTM C 1173 and ISO 9002 quality standards
  • 300 series marine grade stainless steel conforms to ASTM A 240
  • Requires Certification

Specifications

ASTM:
ASTM A-240, ASTM A-240M, ASTM C-1173, ASTM C-1173-06, ASTM C-425, ASTM D-1149, ASTM D-2240, ASTM D-395, ASTM D-412, ASTM D-471, ASTM D-573
CSA Certified:
CSA B602
Collection:
Flex-Seal® MR56 Series
End Connection 1:
Clamp
End Connection 2:
Clamp
End Connections:
Clamp
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Coupling, Straight
Length:
3-1/2 in
Material:
Cast Iron, Rubber, Plastic, Stainless Steel
Material Type:
300, Elastomer, PVC
Origin:
Domestic
UPC:
016846140312
Width:
2-1/2 in