This product requires certification to purchase.

2 x 1 in. CTS x Male Coupling

Mission Rubber

2 x 1 in. CTS x Male Coupling

  • Fast #
  • Part #MCK210
  • Item #1100442
  • Manufacturer Part #CK210
3.9 out of 5 Customer Rating
Brand image
Mission Rubber

2 x 1 in. CTS x Male Coupling

  • Fast #
  • Part #MCK210
  • Item #1100442
  • Manufacturer Part #CK210
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Shielded transition couplings join similar and dissimilar pipe sizes and pipe materials sizes 3/4" to 8" make almost any connection
  • Resists shear forces while maintaining alignment
  • Corrosion-resistant 300 series Stainless Steel components
  • Creates a rigid, durable, long lasting joint
  • Internal Rubber sleeve reduces noise and vibration
  • Easy to assemble, disassemble and reuse
  • Neoprene Rubber sleeve conforms to ASTM C 564
  • Requires Certification

Specifications

End Connection 1:
Clamp
End Connection 2:
Clamp
End Connections:
Clamp
Fitting Size 1:
2
Fitting Size 2:
1
Fitting Sizes:
2 in x 1 in
Fitting Type:
Reducing
Material:
Copper
UPC:
016846085200