3 in. Extra Heavy Gasket
3 in. Extra Heavy Gasket
Product Details
Product Details
- Extra Heavy Cast Iron Hub to Extra Heavy Cast Iron Hub
- Molded, 1-piece, elastomeric sealing gasket
Specifications
- Diameter - Inside 1:
- 3
- Fitting Type:
- Gasket
- IAPMO Listed:
- No
- Material:
- Synthetic Rubber
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 016846160266