4 in. Extra Heavy Gasket
4 in. Extra Heavy Gasket
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-307, ASTM A-563
- Diameter - Inside 1:
- 4
- Fitting Type:
- Gasket
- IAPMO Listed:
- No
- Material Type:
- 304L
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 016846160242