This product requires certification to purchase.

4 in. No Hub Cast Iron Coupling

Mission Rubber

4 in. No Hub Cast Iron Coupling

  • Fast #
  • Part #MC400C
  • Item #1227515
  • Manufacturer Part #C400C
5 out of 5 Customer Rating
Brand image
Mission Rubber

4 in. No Hub Cast Iron Coupling

  • Fast #
  • Part #MC400C
  • Item #1227515
  • Manufacturer Part #C400C
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Lightweight and easy to install with standard 60"/lbs. torque wrenches
  • Conform to ASTM C 564 and ASTM A 240
  • Longer slots on clamping band provide greater adaptability to varying cast iron pipe diameters
  • Provides the perfect fit for joining hub less cast iron soil pipe and fittings in drain waste and vent applications
  • Meets or exceeds all CISPI 310 specifications
  • Requires Certification

Specifications

ASTM:
ASTM A-240M, ASTM A-240, ASTM C-1277, ASTM C-564, ASTM D-2240, ASTM D-395, ASTM D-412, ASTM D-471, ASTM D-573, ASTM D-624
CSA Certified:
CSA B602
End Connection 1:
No Hub
End Connection 2:
No Hub
End Connections:
No Hub
Fitting Size 1:
4
Fitting Size 2:
4
Fitting Sizes:
4 in
Fitting Type:
Coupling, Straight
Length:
2-1/8
Material:
Rubber, Stainless Steel
Material Type:
301, Elastomer
Origin:
Domestic
Schedule Class:
40
UPC:
016846180127
Width:
15-31/50