4 in. Press Rubber End Black Cap
4 in. Press Rubber End Black Cap
All Sizes
Product Details
Product Details
- Strong X-brace-molded "X" braces end cap against head pressures encountered in testing. Axially tapered design distributes and dissipates internal stresses
- Tough and reusable-fast and easy to use over and over and withstands rough field handling. 300 series Stainless Steel clamp may be tightened or loosened in seconds with a screwdriver or wrench
- Tight-fitting internal cone-creates wedge against pipe inside, balancing outward strains against the restricting exterior Steel band
- Needs no Plastic liner - so strong it doesn't need the usual reinforcing Plastic disk or liner. So easy to put on and take off that it makes an ideal permanent clean-out. Perfect protection against entry of dirt into pipe plus resist water and ozone
Specifications
- End Connection 1:
- Press
- End Connections:
- Press
- Fitting Size 1:
- 4
- Fitting Sizes:
- 4 in
- Fitting Type:
- Straight
- Material:
- Rubber
- UPC:
- 016846070152