4 in. Concrete x Cast Iron and Plastic Flexible Coupling
4 in. Concrete x Cast Iron and Plastic Flexible Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 15-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Flexibility-sleeve is manufactured of molded natural and synthetic Rubber
- Leakproof seal-inside surfaces of transitional size couplings are stepped to conform better to different pipe sizes
- Tight Fitting-Two 300 Series stainless steel worm drive clamping bands hold pipe ends securely
- Corrosion Resistant-Use of stainless steel clamping bands are highly effective in a varity of environments
- Withstands Tension and Compression-Blends of natural and synthetic rubbers permit a substantial degree of distortion without change in basic physical or chemical resistance like other manufacturers' thermoplastic coupling materials
- Manufactured with natural and synthetic Rubbers conforming to ASTM C 425, ASTM C 1173 and ISO 9002 quality standards
- 300 series marine grade Stainless Steel conforms to ASTM A 240
Specifications
- ASTM:
- ASTM C-425, ASTM C-1173, ASTM A-240
- End Connection 1:
- Clamp
- End Connection 2:
- Clamp
- End Connections:
- Clamp
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in x 4 in
- Height:
- 4 in
- Material:
- Cast Iron, Plastic
- UPC:
- 016846144174