4 x 2 in. No Hub Cast Iron Reducing Coupling
4 x 2 in. No Hub Cast Iron Reducing Coupling
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Conform to ASTM C 564 and ASTM A 240
- Longer slots on clamping band provide greater adaptability to varying cast iron pipe diameters
- Lightweight and easy to install with standard 60 inch/lb torque wrenches
- Meets or exceeds all CISPI 310 specifications
- Provides the perfect fit for joining hubless cast iron soil pipe and fittings in drain waste and vent applications
Specifications
- ASTM:
- ASTM C-564-03, ASTM C-1277-03, ASTM A-240/A-240M-06
- CSA Certified:
- CSA B-602
- Clean Bagged:
- No
- End Connection 1:
- No Hub
- End Connection 2:
- No Hub
- End Connections:
- No Hub
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 4 in x 2 in
- Fitting Type:
- Reducing, Coupling
- Material:
- Cast Iron, Stainless Steel
- Material Type:
- 301
- NSF Certified:
- No
- Origin:
- Domestic
- UL Listed:
- No
- Width:
- 2-1/8 in