4 x 3 in. Thinwall PVC Coupling
4 x 3 in. Thinwall PVC Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24 Pallet: 864-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Shielded transition couplings join similar and dissimilar pipe sizes and pipe materials sizes 3/4" to 8" make almost any connection
- Resists shear forces while maintaining alignment
- Corrosion-resistant 300 series Stainless Steel components
- Creates a rigid, durable, long lasting joint
- Internal Rubber sleeve reduces noise and vibration
- Easy to assemble, disassemble and reuse
- Neoprene Rubber sleeve conforms to ASTM C 564
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Solvent Weld
- End Connection 2:
- Solvent Weld
- End Connections:
- Solvent Weld
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 4 in x 3 in
- Fitting Type:
- Reducing
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- UPC:
- 016846083442