5 in. Extra Heavy Gasket
5 in. Extra Heavy Gasket
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM A-307, ASTM A-563
- Diameter - Inside 1:
- 5 in
- Fitting Type:
- Gasket
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material Type:
- 304L
- NSF Certified:
- No
- UL Listed:
- No