5 in. No-Hub Heavy Duty Coupling
5 in. No-Hub Heavy Duty Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- More effective joint movement restraint - Stainless steel strap bands are 12.5% thicker than on traditional no hub couplings providing a positive seal when properly torqued to 80"/lbs
- Stronger more uniform sealing capacity - axially slotted clamp bands tighten independently to accommodate most any variances in outside diameters of Cast Iron pipe and fittings being joined
- Greater surface load bearing - wider 304 series Stainless Steel shield accommodates additional sealing clamps to provide for greater load bearing contact
- Corrosion resistant - 304 series Stainless Steel combined with significant deflection factor makes this coupling highly dependable above and below ground
- Safe and easy to install - flanged gasket helps maintain alignment during installation and tapered ends on shield reduce friction and prevent injury from sharp edges
- Versatile - internal profile of Elastomeric sleeve against intermittent corrugation suits specific performance application of non-potable waste systems
- Higher resistance to shear forces - rugged construction, excellent sealing properties and the arrangement of intermittent corrugations in the outer Stainless Steel band provide resistance to shear forces and help alignment while maintaining flexibility
Specifications
- ASTM:
- ASTM C-1540, ASTM C-564, ASTM A-240, ASTM A-240M-06
- End Connection 1:
- No Hub
- End Connection 2:
- No Hub
- End Connections:
- No Hub
- Fitting Size 1:
- 5
- Fitting Size 2:
- 5
- Fitting Sizes:
- 5 in
- Fitting Type:
- Straight
- Material:
- Stainless Steel, Rubber
- Pressure - Maximum:
- 1500 psi
- UPC:
- 016846191161