6 in. Cast Iron and Plastic Flexible Coupling
6 in. Cast Iron and Plastic Flexible Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 240-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- Flexibility-sleeve is manufactured of molded natural and synthetic Rubber
- Leakproof seal-inside surfaces of transitional size couplings are stepped to conform better to different pipe sizes
- Tight fitting - two 300 series Stainless Steel worm drive clamping bands hold pipe ends securely
- Corrosion resistant - use of Stainless Steel clamping bands are highly effective in a variety of environments
- Withstands tension and compression - blends of natural and synthetic Rubbers permit a substantial degree of distortion without change in basic physical or chemical resistance like other manufacturer's Thermoplastic coupling materials
- Manufactured with natural and synthetic Rubbers conforming to ASTM C 425, ASTM C 1173 and ISO 9002 quality standards
- 300 series marine grade Stainless Steel conforms to ASTM A 240
Specifications
- ASTM:
- ASTM C-425, ASTM C-1173, ASTM A-240
- End Connection 1:
- Clamp
- End Connection 2:
- Clamp
- End Connections:
- Clamp
- Fitting Size 1:
- 6
- Fitting Size 2:
- 6
- Fitting Sizes:
- 6 in
- Fitting Type:
- Straight
- Material:
- Stainless Steel, Rubber
- Material Type:
- 300
- UPC:
- 016846140244