This product requires certification to purchase.

6 in. No Hub Cast Iron Coupling

Mission Rubber

6 in. No Hub Cast Iron Coupling

  • Fast #
  • Part #MC600C
  • Item #2037502
  • Manufacturer Part #C600C
4.6 out of 5 Customer Rating
Brand image
Mission Rubber

6 in. No Hub Cast Iron Coupling

  • Fast #
  • Part #MC600C
  • Item #2037502
  • Manufacturer Part #C600C
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Lightweight and easy to install with standard 60"/lbs torque wrenches
  • Conform to ASTM C 564 and ASTM A 240
  • Longer slots on clamping band provide greater adaptability to varying cast iron pipe diameters
  • Provides the perfect fit for joining hubless cast iron soil pipe and fittings in drain waste and vent applications
  • Meets or exceeds all CISPI 310 specifications
  • Requires Certification
Dimensions & Measurements
End Connection 1
No Hub
End Connection 2
No Hub
End Connections
No Hub
Fitting Size 1
6 in
Fitting Size 2
6 in
Fitting Sizes
6 in
Characteristics & Features
Fitting Type
Straight, Coupling
Material
Cast Iron, Plastic, Stainless Steel
Material Type
301
Schedule Class
40
Warranty & Product Information
ASTM
ASTM C-564-03, ASTM C-1277-03, ASTM A-240/A-240M-06
CSA Certified
CSA B-602
Origin
Domestic
UPC
016846180172