6 in. Saddle Rubber Sewer Tee
6 in. Saddle Rubber Sewer Tee
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2 Pallet: 122-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- Minimal Excavation
- Absorbs vibration-EPDM rubber gasket with corrosion resistant grade 300 austentic stainless steel apron provides a flexible, vibration absorbing joint which accomodates ground movement and prevents shear
- Leak Proof-Grade 300 quick release clamps install rapidly and provide sufficient band load to ensure a leak proof, root proof seal
- No Intrusion-Internal "pipe-stop" prevents lateral pipe intrusion into the sewer main
- Ease of Installation-Flanged lip on the EPDM gasket self-centers saddle into the cored sewer main during installation
- Economical-Durable, high quality design and low unit price make the T-Flex a smart choice
Specifications
- End Connection 1:
- Clamp
- End Connection 2:
- Clamp
- End Connection 3:
- Clamp
- End Connections:
- Clamp x Clamp x Clamp
- Fitting Size 1:
- 6
- Fitting Size 2:
- 6
- Fitting Size 3:
- 6
- Fitting Sizes:
- 6 in
- Fitting Type:
- Straight
- Material:
- Rubber
- UPC:
- 016846146345