This product requires certification to purchase.

6 x 4 in. Concrete x Cast Iron and Plastic Flexible Coupling

Mission Rubber

6 x 4 in. Concrete x Cast Iron and Plastic Flexible Coupling

  • Fast #
  • Part #MMR0664
  • Item #1100385
  • Manufacturer Part #MR0664
3.5 out of 5 Customer Rating
Brand image
Mission Rubber

6 x 4 in. Concrete x Cast Iron and Plastic Flexible Coupling

  • Fast #
  • Part #MMR0664
  • Item #1100385
  • Manufacturer Part #MR0664
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Flexibility-sleeve is manufactured of molded natural and synthetic Rubber
  • Leakproof seal-inside surfaces of transitional size couplings are stepped to conform better to different pipe sizes
  • Tight Fitting-Two 300 Series stainless steel worm drive clamping bands hold pipe ends securely
  • Corrosion Resistant-Use of stainless steel clamping bands are highly effective in a varity of environments
  • Withstands Tension and Compression-Blends of natural and synthetic rubbers permit a substantial degree of distortion without change in basic physical or chemical resistance like other manufacturers' thermoplastic coupling materials
  • Manufactured with natural and synthetic Rubbers conforming to ASTM C 425, ASTM C 1173 and ISO 9002 quality standards
  • 300 series marine grade Stainless Steel conforms to ASTM A 240
  • Requires Certification

Specifications

ASTM:
ASTM C-425, ASTM C-1173, ASTM A-240
End Connection 1:
Clamp
End Connection 2:
Clamp
End Connections:
Clamp
Fitting Size 1:
6 in
Fitting Size 2:
4 in
Fitting Sizes:
6 in x 4 in
Height:
6 in
Material:
Cast Iron, Plastic
UPC:
016846144129