8 in. Asbestos Cement Fiber and Ductile Iron Flexible Coupling
8 in. Asbestos Cement Fiber and Ductile Iron Flexible Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM C-1173-06, ASTM A-240, ASTM A-240M-06
- End Connection 1:
- Clamp
- End Connection 2:
- Clamp
- End Connections:
- Clamp
- Fitting Size 1:
- 8
- Fitting Size 2:
- 8
- Fitting Sizes:
- 8 in
- Fitting Type:
- Straight
- Height:
- 6
- UPC:
- 016846148226