This product requires certification to purchase.

8 in. Cast Iron x No Hub Flexible Adapter

Mission Rubber

8 in. Cast Iron x No Hub Flexible Adapter

  • Fast #
  • Part #MC800C
  • Item #7774824
  • Manufacturer Part #C800C
3.6 out of 5 Customer Rating
Brand image
Mission Rubber

8 in. Cast Iron x No Hub Flexible Adapter

  • Fast #
  • Part #MC800C
  • Item #7774824
  • Manufacturer Part #C800C
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Clamp
End Connection 2
No Hub
End Connections
Clamp x No Hub
Fitting Size 1
8 in
Fitting Size 2
8 in
Fitting Sizes
8 in
Characteristics & Features
Fitting Type
Straight
Material
Cast Iron
Warranty & Product Information
NSF Certified
No
UPC
168469701316