This product requires certification to purchase.

6 in. Cast Iron x PVC Coupling

Mission Rubber

Band-Seal® 6 in. Cast Iron x PVC Coupling

  • Fast #
  • Part #MCP66
  • Item #236304
  • Manufacturer Part #CP66
3.7 out of 5 Customer Rating
Brand image
Mission Rubber

Band-Seal® 6 in. Cast Iron x PVC Coupling

  • Fast #
  • Part #MCP66
  • Item #236304
  • Manufacturer Part #CP66
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM C-564-11, ASTM C-1460, ASTM A-240
CSA Certified:
CSA B602
Clean Bagged:
No
Collection:
Band-Seal®
End Connection 1:
Clamp
End Connection 2:
Clamp
End Connections:
Clamp
FM Approved:
No
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Sizes:
6 in
Fitting Type:
Coupling
Material:
Plastic
Material Type:
PVC
NSF Certified:
No
UPC:
016846080427