8 in. Cast Iron x PVC Coupling
Band-Seal® 8 in. Cast Iron x PVC Coupling
All Sizes
Product Details
Product Details
Specifications
- ASTM:
- ASTM C-564-11, ASTM C-1460, ASTM A-240
- CSA Certified:
- CSA B602
- Clean Bagged:
- No
- Collection:
- Band-Seal®
- End Connection 1:
- Clamp
- End Connection 2:
- Clamp
- End Connections:
- Clamp
- FM Approved:
- No
- Fitting Size 1:
- 8
- Fitting Size 2:
- 8
- Fitting Sizes:
- 8 in
- Fitting Type:
- Coupling
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- UPC:
- 016846088164