This product requires certification to purchase.

4 x 3 in. Clamp Reducing Stainless Steel Coupling

Mission Rubber

Band-Seal® CP Series 4 x 3 in. Clamp Reducing Stainless Steel Coupling

  • Fast #
  • Part #MCP43
  • Item #53142
  • Manufacturer Part #CP43
3.6 out of 5 Customer Rating
Brand image
Mission Rubber

Band-Seal® CP Series 4 x 3 in. Clamp Reducing Stainless Steel Coupling

  • Fast #
  • Part #MCP43
  • Item #53142
  • Manufacturer Part #CP43
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24 Pallet: 864
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-240, ASTM A-240M, ASTM C-1460, ASTM C-564
Application:
Residential
CSA Certified:
CSA B602
Clean Bagged:
No
Collection:
Band-Seal® CP Series
End Connection 1:
Clamp
End Connection 2:
Clamp
End Connections:
Clamp
FM Approved:
No
Fitting Size 1:
4
Fitting Size 2:
3
Fitting Sizes:
4 in x 3 in
Fitting Type:
Reducer
IAPMO Listed:
Yes
Material:
Stainless Steel
NSF Certified:
No
UL Listed:
No
UPC:
016846085699