4 in. PVC Coupling
Band-Seal® TWC Series 4 in. PVC Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- Shielded transition couplings join similar and dissimilar pipe sizes and pipe materials sizes 3/4" to 8" make almost any connection
- Resists shear forces while maintaining alignment
- Corrosion-resistant 300 series stainless steel components
- Creates a rigid, durable, long lasting joint
- Internal Rubber sleeve reduces noise and vibration
- Easy to assemble, disassemble and reuse
- Neoprene Rubber sleeve conforms to ASTM C 564
Specifications
- ASTM:
- ASTM A-240, ASTM C-1460 2000, ASTM C-564 2003
- CSA Certified:
- CSA Class 7021 2002
- Collection:
- Band-Seal® TWC Series
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Coupling
- Material:
- Plastic
- Material Type:
- PVC
- UPC:
- 016846083510