2 x 1-1/2 in. No Hub Reducing Coupling
CP Series 2 x 1-1/2 in. No Hub Reducing Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24-
Pick Up Not AvailableNot available in 'VA'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'VA'
All Sizes
Product Details
Product Details
- Shielded transition couplings join similar and dissimilar pipe sizes and pipe materials sizes 3/4" to 8" make almost any connection
- Resists shear forces while maintaining alignment
- Corrosion-resistant 300 series Stainless Steel components
- Creates a rigid, durable, long lasting joint
- Internal Rubber sleeve reduces noise and vibration
- Easy to assemble, disassemble and reuse
- Neoprene Rubber sleeve conforms to ASTM C 564
Specifications
- ASTM:
- ASTM C-564-03, ASTM C-1460-00, ASTM A-240, ASTM A-240M-06
- CSA Certified:
- CSA B-602
- Collection:
- CP Series
- End Connection 1:
- No Hub
- End Connection 2:
- No Hub
- End Connections:
- No Hub
- Fitting Size 1:
- 2
- Fitting Size 2:
- 1-1/2
- Fitting Sizes:
- 2 in x 1-1/2 in
- Fitting Type:
- Reducing, Coupling
- Material:
- Cast Iron, Plastic, Stainless Steel
- Material Type:
- 300
- Origin:
- Domestic
- Schedule Class:
- 40