This product requires certification to purchase.

15 in. Concrete x Cast Iron PVC Coupling

Mission Rubber

Flex-Seal® 15 in. Concrete x Cast Iron PVC Coupling

  • Fast #
  • Part #MMR061515
  • Item #1100441
  • Manufacturer Part #MR061515
5 out of 5 Customer Rating
Brand image
Mission Rubber

Flex-Seal® 15 in. Concrete x Cast Iron PVC Coupling

  • Fast #
  • Part #MMR061515
  • Item #1100441
  • Manufacturer Part #MR061515
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2
Unavailable
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Flexibility-sleeve is manufactured of molded natural and synthetic Rubber
  • Leakproof seal-inside surfaces of transitional size couplings are stepped to conform better to different pipe sizes
  • Tight Fitting-Two 300 Series stainless steel worm drive clamping bands hold pipe ends securely
  • Corrosion Resistant-Use of stainless steel clamping bands are highly effective in a varity of environments
  • Withstands Tension and Compression-Blends of natural and synthetic rubbers permit a substantial degree of distortion without change in basic physical or chemical resistance like other manufacturers' thermoplastic coupling materials
  • Manufactured with natural and synthetic Rubbers conforming to ASTM C 425, ASTM C 1173 and ISO 9002 quality standards
  • 300 series marine grade Stainless Steel conforms to ASTM A 240
  • Requires Certification
Dimensions & Measurements
End Connection 1
Clamp
End Connection 2
Clamp
End Connections
Clamp
Fitting Size 1
15 in
Fitting Size 2
15 in
Fitting Sizes
15 in
Characteristics & Features
Clean Bagged
No
Collection
Flex-Seal®
Fitting Type
Coupling
Material
Plastic
Material Type
PVC
Warranty & Product Information
Application
Sewer
ASTM
ASTM C-425, ASTM D-412, ASTM D-2240, ASTM D-573, ASTM D-395
FM Approved
No
NSF Certified
No
UPC
016846144136