6 in. Clamp Coupling
Flex-Seal® 6 in. Clamp Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 8 Pallet: 160All Sizes
Product Details
Product Details
- Mission's ARC stainless steel shear ring is the heaviest in the industry; over 33% thicker than the competition
- Sealing "O" rings under each sealing clamp band prevent pipe slippage and provide a more positive seal
- Most couplings require no bushings for dissimilar types or sizes of pipe
- Surgical Grade 316 stainless steel sealing clamps provide the greatest corrosion resistance possible
- Nut and bolt clamp design is much stronger than traditional worm drive design
- Molded rubber sleeve, extruded in larger sizes, conforms to ASTM C 425, ASTM C 1173
- 300 Series stainless steel shear rings with a minimum thickness of .012" conform to ASTM A 240
- 316 Series stainless steel clamps with nut and bolt takeup are standard and meet all requirements of ASTM A 240
Specifications
- ASTM:
- ASTM C-1173-06, ASTM A-240, ASTM A-240M-06
- Collection:
- Flex-Seal®
- End Connection 1:
- Clamp
- End Connection 2:
- Clamp
- End Connections:
- Clamp
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 6 in
- Fitting Type:
- Coupling
- Material:
- Ductile Iron
- UPC:
- 016846146284