4 in. Slip Plastic Flexible Saddle
T-Flex® 4 in. Slip Plastic Flexible Saddle
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- RIGID - Austenitic stainless steel apron absorbs vibration, accommodating ground movement and preventing shear
- Easy - MISSIONMADE™ products are easy to install and reuse
- Secure - Sealing "O" Rings under each clamp prevent pipe end slippage for a reinforced joint seal
- Self-Centering - Flanged lip self-centers saddle into cored sewer main
- Pipe Stop - Internal pipe stop eliminates lateral pipe intrusion into sewer main
- Fast - Stainless steel, quick-release clamps install rapidly
- Adaptable - Independent clamp tightening adapts to different outside pipe diameters
- Durable - EPDM rubber gasket resists ultraviolet rays, ozone, fungus growth, natural soil erosive properties, and normal sewer gases
- Leak-proof - Increased band tension secures pipe ends, forming a watertight, root-proof seal, impervious to infiltration and exfiltration.
- Resilient - EPDM rubber permits considerable distortion withstanding tension and compression
Specifications
- Collection:
- T-Flex®
- End Connection 1:
- Slip
- End Connections:
- Slip
- Fits Pipe Size:
- 4.6 in - 4.9 in
- Fitting Type:
- Saddle
- Material:
- Plastic, Rubber
- Material Type:
- PVC, Elastomer
- Tap Size:
- 4
- UPC:
- 016846146291