2 in. Polyphosphate Filter
2 in. Polyphosphate Filter
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Contaminant Removal:
- Chlorine, Sediment, Rust
- Diameter:
- 2 in
- Filtering Material:
- Yes
- Flow Rate:
- 1 gpm
- Length:
- 6 in
- Material:
- Plastic
- NSF Certified:
- No
- Pressure - Maximum:
- 125 psi
- Temperature Range:
- 40 to 100 Deg F