16 in x 20 in x 24 in R6 Plenum Box
16 in x 20 in x 24 in R6 Plenum Box
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- R6
Specifications
- Duct Plenum Type:
- Plenum Box
- Height:
- 24 in
- Length:
- 16 in
- R value:
- R6
- Size:
- 16 in x 20 in x 24 in
- Width:
- 20 in