Size M Nitrex® Polymer Powder Free Gloves in Black
Black Mamba Size M Nitrex® Polymer Powder Free Gloves in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 6 mil
Specifications
- CE Approved:
- No
- Collection:
- Black Mamba
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Disposable:
- Yes
- Glove Size:
- M
- Glove Type:
- Powder Free
- Material:
- Plastic, Rubber
- Material Type:
- Nitrex Polymer
- Reusable:
- No
- Thickness:
- 6 mil