XXL Mamba Powder Free Nitrile Gloves In Black
XXL Mamba Powder Free Nitrile Gloves In Black
Frequently Purchased Together
Product Details
Documents
Specifications
- Color Finish Name:
- Black
- Glove Size:
- XXL
- Material:
- Rubber
- Material Type:
- Nitrile
- Product Type:
- Gloves
- Reusable:
- No