This product requires certification to purchase.

1/2 x 3/8 in. Port Adapter

Mitsubishi

1/2 x 3/8 in. Port Adapter

  • Fast #
  • Part #MMACA455JPE
  • Item #2916480
  • Manufacturer Part #MAC-A455JP-E
3.7 out of 5 Customer Rating
Brand image
Mitsubishi

1/2 x 3/8 in. Port Adapter

  • Fast #
  • Part #MMACA455JPE
  • Item #2916480
  • Manufacturer Part #MAC-A455JP-E
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • For use with MXZ-series
  • Parts warranty 90 days
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
12-7/10 in
End Connection 1
Female
End Connection 2
Male
End Connections
Female x Male
Fitting Size 1
1/2 in
Fitting Size 2
3/8 in
Fitting Sizes
1/2 in x 3/8 in
Warranty & Product Information
Fits Model
MXZ-4E72VA, MXZ-4E83VA, MXZ-4E83VAHZ, MXZ-4F72VF3, MXZ-4F80VF3, MXZ-4F83VF, MXZ-5E102VA, MXZ-5F102VF, MXZ-6D122VA2, MXZ-6F122VF