1/4 x 1/2 in. x 65 ft. Mini-Split Line Set
1/4 x 1/2 in. x 65 ft. Mini-Split Line Set
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Parts Warranty: 5 Years
Specifications
- Insulated:
- Yes
- Length:
- 65
- Line Set Type:
- Mini-Split
- Liquid Line (OD):
- 1/4
- Suction Line (OD):
- 1/2
- UL Listed:
- No